Zoro Homepage

Male Elbow, Compression Type, Brass, PK2

  • Mfr # AB4340

  • Zoro # G3366513


product price: $38.49
/pk 2, $19.25/ea

Key Features

Material
Brass
Standards
DOT Compliant, SAE Compliant
Type
Compression
Features
Pre-Applied Thread Sealant
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB4340
Zoro #
G3366513
UPC #
812337016087
Country of Origin
Singapore

Dimensions

Tube Connection Size
3/8 in
Pipe Connection Size
3/8 in

Details

Item
Male Elbow
Material
Brass
Standards
DOT Compliant, SAE Compliant
Type
Compression
Features
Pre-Applied Thread Sealant
Angle
45 Degrees
Product Type
Swivel Elbow
Pipe Connection Type
NPT
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant

Description

Male Elbow, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.