Zoro Homepage

Max Flex Brake Line, 3/16 in, 50 ft

  • Mfr # BCC350

  • Zoro # G314574188


product price: $72.49
/ea

Key Features

Length
50 ft.
Material
Copper Nickel
Tube Size
3/16"
Features
Flexible, Easy Bending
Application
Brake, Fuel, Power Steering and Transmission Line Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCC350
Zoro #
G314574188
UPC #
812337018722
Country of Origin
China

Dimensions

Length
50 ft.
Tube Size
3/16"

Details

Item
Max Flex Brake Line,3/16 in,50 ft
Material
Copper Nickel
Features
Flexible, Easy Bending
Application
Brake, Fuel, Power Steering and Transmission Line Repair
For Use With
3/16" Brake, Fuel, Power Steering and Transmission Lines

Description

Max Flex Brake Line,3/16 in,50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.