Zoro Homepage

Max Flx Brake Line Bundle, Qck Fix, 3/16in

  • Mfr # BCC325B

  • Zoro # G014652964


product price: $48.29
/ea

Key Features

Tube Size
3/16"
Length
25 ft.
Material
Copper Nickel
Features
Flexible, Easy Bending
Includes
1 coil and 16 tube nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCC325B
Zoro #
G014652964
UPC #
812337018821
Country of Origin
China

Dimensions

Tube Size
3/16"
Length
25 ft.

Details

Item
Max Flx Brake Line Bundle,Qck Fix,3/16in
Material
Copper Nickel
Features
Flexible, Easy Bending
Includes
1 coil and 16 tube nuts
Application
Brake Line Repair
For Use With
3/16" Brake Lines

Description

Max Flx Brake Line Bundle,Qck Fix,3/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.