O-Ring, Green, PK50
Mfr # HOR160
Zoro # G7508199
product price: $8.29
/pk 50, $0.17/eaKey Features
System of Measurement
Metric
Cross-Section Shape
Round
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOR160
Zoro #
G7508199
UPC #
812337017114
Country of Origin
China
Dimensions
Nominal Inside Dia.
6.5 mm
Actual Inside Dia.
6.5 mm
Nominal Outside Dia.
10.5 mm
Actual Width
2 mm
Nominal Width
2 mm
Actual Outside Dia.
10.5 mm
Inside Diameter - Actual
10.5 mm
Cross-Section Width
2 mm
Inside Diameter - Nominal
10.5 mm
Outside Diameter - Nominal
10.5 mm
Outside Diameter - Actual
10.5 mm
Width - Actual
2 mm
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Nitrile, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 6.5 mm, Nominal Width 2 mm, Actual Inside Dia. 6.5 mm, Actual Width 2 mm, Dash Number Not Applicable, Color Green, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 10.5 mm, Actual Outside Dia. 10.5 mm, Temp. Range -15 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.