Zoro Homepage

O-Ring, Green, PK50

  • Mfr # HOR550

  • Zoro # G7511513


product price: $17.29
/pk 50, $0.35/ea

Key Features

System of Measurement
Metric
Cross-Section Shape
Round
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOR550
Zoro #
G7511513
UPC #
812337017299
Country of Origin
China

Dimensions

Nominal Inside Dia.
13 mm
Actual Inside Dia.
13 mm
Nominal Outside Dia.
17 mm
Actual Outside Dia.
17 mm
Nominal Width
2 mm
Actual Width
2 mm
Inside Diameter - Actual
13 mm
Width - Actual
2 mm
Cross-Section Width
2 mm
Inside Diameter - Nominal
13 mm
Outside Diameter - Nominal
17 mm
Outside Diameter - Actual
17 mm

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Nitrile, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 13 mm, Nominal Width 2 mm, Actual Inside Dia. 13 mm, Actual Width 2 mm, Dash Number Not Applicable, Color Green, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 17 mm, Actual Outside Dia. 17 mm, Temp. Range -15 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.