O-Ring, Green, PK50
Mfr # HOR870
Zoro # G7510131
product price: $41.19
/pk 50, $0.82/eaKey Features
System of Measurement
Metric
Cross-Section Shape
Round
O-Ring Material Compatibility
Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Durometer
70A
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOR870
Zoro #
G7510131
UPC #
812337017411
Country of Origin
China
Dimensions
Nominal Inside Dia.
20 mm
Actual Inside Dia.
20 mm
Nominal Outside Dia.
27 mm
Actual Outside Dia.
27 mm
Nominal Width
3.5 mm
Actual Width
3.5 mm
Inside Diameter - Actual
20 mm
Inside Diameter - Nominal
20 mm
Outside Diameter - Actual
27 mm
Cross-Section Width
3.5 mm
Width - Actual
3.5 mm
Outside Diameter - Nominal
27 mm
Description
O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Nitrile, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 20 mm, Nominal Width 3.5 mm, Actual Inside Dia. 20 mm, Actual Width 3.5 mm, Dash Number Not Applicable, Color Green, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 27 mm, Actual Outside Dia. 27 mm, Temp. Range -15 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.