Zoro Homepage

O-Ring Set, Green

  • Mfr # HOR350

  • Zoro # G7511769


product price: $49.49
/ea

Key Features

SAE or Metric
Metric, SAE
Material
HNBR
Number of Pieces
350
Number of Sizes
34
Durometer
70A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOR350
Zoro #
G7511769
UPC #
812337017190
Country of Origin
China

Dimensions

Number of Sizes
34
Sizes Included
(10) 10 x 2.5 mm, (10) 10.77 x 2.62 mm, (10) 11.11 x 2.38 mm, (10) 12 x 2 mm, (10) 12 x 2.5 mm, (10) 12.37 x 2.62 mm, (10) 12.42 x 1.78 mm, (10) 12.7 x 1.58 mm, (10) 13.95 x 2.62 mm, (10) 15.6 x 1.78 mm, (10) 19 x 2.5 mm, (10) 20 x 3.5 mm, (10) 4.48 x 1.78 mm, (10) 6 x 2.5 mm, (10) 6.07 x 1.78 mm, (10) 6.5 x 2 mm, (10) 7 x 1.5 mm, (10) 7.2 x 1.78 mm, (10) 9 x 2.62 mm, (10) 9.19 x 2.62 mm, (10) 9.8 x 1.9 mm, (20) 10.82 x 1.78 mm, (20) 13.9 x 1.8 mm, (20) 17.17 x 1.78 mm, (20) 7.66 x 1.78 mm, (20) 9.25 x 1.78 mm, (5) 10 x 1.9 mm, (5) 13 x 2 mm, (5) 14.2 x 2.62 mm, (5) 14.28 x 2.38 mm, (5) 14.8 x 2.4 mm, (5) 15.8 x 2.62 mm, (5) 4.5 x 1.5 mm, (5) 8 x 2 mm

Details

Item
O-Ring Set
SAE or Metric
Metric, SAE
Material
HNBR
Number of Pieces
350
Durometer
70A
Color
Green
System of Measurement
Inch
FDA Approved
Not FDA Approved
Metal Detectable
Not Metal Detectable
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Detectable
Not X-Ray Detectable
O-Ring Material Compatibility
Diesel Oil, Gasoline
Application
Automotive Fluids, Refrigerant
Operating Temperature - Minimum
-40 Degrees F
Includes Case
Case Included
Standards
ASTM D2000, SAE J200
Resistance Properties
Chemical-Resistant
Operating Temperature - Maximum
250 Degrees F
Cross-Section Shape
Round

Description

O-Ring Set, Metric, SAE, Material HNBR, Number of Pieces 350, Number of Sizes 34, Durometer 70A, Hardness Medium Hard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.