Zoro Homepage

Oil Drain, 1-1/2" dia., 3" W, Metal, PK5

  • Mfr # DP315

  • Zoro # G9082654


product price: $8.29
/pk 5, $1.66/ea

Key Features

Construction
Metal
Dia.
1 1/2 in
Length
1 in
Width
3 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP315
Zoro #
G9082654
UPC #
812337016438
Country of Origin
China

Dimensions

Dia.
1 1/2 in
Length
1 in
Width
3 in
Height (In.)
5 in
Gasket Outside Diameter
1 1/2 in
Thread Size
M14-0.50
Overall Length
1 in
Head Height
5 in
Head Width
3 in

Details

Item
Oil Drain Plug
Construction
Metal
Includes
Inset Gasket
Features
M14-1.50 Thread Size
Material
Metal
Gasket Included
Yes
Plug Type
Standard

Description

Oil Drain Plug, Plug Type Standard, Material Metal, Thread Size M14-0.50, Gasket Included Yes, Includes Inset Gasket, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.