Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Drain, 11/16" dia., 3" W, Fiber, PK10

  • Mfr # DPG375

  • Zoro # G3735092


product price: $3.69
/pk 10, $0.37/ea
Sold in multiples of 3 for $11.07

Key Features

Construction
Fiber
Dia.
11/16 in
Length
1 in
Width
3 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG375
Zoro #
G3735092
UPC #
812337016636
Country of Origin
China

Dimensions

Dia.
11/16 in
Length
1 in
Width
3 in
Height (In.)
5 in
Inside Diameter
18 mm
Outside Diameter
3 in

Details

Item
Oil Drain Gasket
Construction
Fiber
Features
M18 Thread Size
Color
Black
Includes
Inset Gasket
Material
Fiber

Description

Oil Drain Gasket, Material Fiber, Color Black, Inside Diameter 18 mm, Includes Inset Gasket, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.