Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Drain, 1/4" dia., 3" W, Metal, PK5

  • Mfr # DP205

  • Zoro # G9082569


product price: $6.99
/pk 5, $1.40/ea
Sold in multiples of 2 for $13.98

Key Features

Construction
Metal
Dia.
1/4 in
Length
1 in
Width
3 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP205
Zoro #
G9082569
UPC #
812337016391
Country of Origin
China

Dimensions

Dia.
1/4 in
Length
1 in
Width
3 in
Height (In.)
5 in
Head Width
3 in
Overall Length
1 in
Gasket Outside Diameter
1/4 in
Thread Size
1/2"-20
Head Height
5 in

Details

Item
Oil Drain Plug
Construction
Metal
Features
1/2"-20 Thread Size
Includes
Inset Gasket
Material
Metal
Gasket Included
Yes
Plug Type
Standard

Description

Oil Drain Plug, Plug Type Standard, Material Metal, Thread Size 1/2 In.-20, Gasket Included Yes, Includes Inset Gasket, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.