Zoro Homepage

Oil Drain, 5/8" dia., 3" W, Copper, PK10

  • Mfr # DPG460

  • Zoro # G3711143


product price: $5.79
/pk 10, $0.58/ea

Key Features

Construction
Copper
Dia.
5/8 in
Length
1 in
Width
3 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG460
Zoro #
G3711143
UPC #
812337016674
Country of Origin
China

Dimensions

Dia.
5/8 in
Length
1 in
Width
3 in
Height (In.)
5 in
Outside Diameter
3 in
Inside Diameter
5/8 in

Details

Item
Oil Drain Gasket
Construction
Copper
Color
Copper
Features
5/8 in (M16) Thread Size
Includes
Inset Gasket
Material
Copper

Description

Oil Drain Gasket, Material Copper, Color Copper, Inside Diameter 5/8 in, Includes Inset Gasket, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.