Zoro Homepage

Oil Drain, 9/16" dia., 3" W, Nylon, PK10

  • Mfr # DPG235

  • Zoro # G3734112


product price: $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38

Key Features

Construction
Nylon
Dia.
9/16 in
Length
1 in
Width
3 in
Height (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG235
Zoro #
G3734112
UPC #
812337016544
Country of Origin
China

Dimensions

Dia.
9/16 in
Length
1 in
Width
3 in
Height (In.)
5 in
Inside Diameter
14 mm
Outside Diameter
3 in

Details

Item
Oil Drain Gasket
Construction
Nylon
Includes
Inset Gasket
Color
White
Features
M14 Thread Size
Material
Nylon

Description

Oil Drain Gasket, Material Nylon, Color White, Inside Diameter 14 mm, Includes Inset Gasket, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.