Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Drain Plug Assortment, 8-1/4" W, Metal

  • Mfr # DP454

  • Zoro # G9082340


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Construction
Metal
Length
2 3/8 in
Width
8 1/4 in
Height (In.)
12 3/4 in
Features
Includes Labeled Case for Quick Identification and Organization
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP454
Zoro #
G9082340
UPC #
812337016322
Country of Origin
China

Dimensions

Length
2 3/8 in
Width
8 1/4 in
Height (In.)
12 3/4 in
Thread Size
1/2"-20; M12-1.25; M12-1.75; M15-1.50; M18-1.50; M20-1.50; M14-1.50; M14-1.25
Head Height
5 in
Head Width
3 in
Overall Length
1 in

Details

Construction
Metal
Features
Includes Labeled Case for Quick Identification and Organization
Includes
(10) 1/2"-20 Standard with Gasket, (3) M12-1.75 Pilot Point, (3) M12-1.75 Pilot Point with Inset Gasket, (3) M14-1.25 Pilot Point with Gasket, (3) M14-1.50 Pilot Point with Gasket, (3) M14-1.50 Standard with Gasket, (3) M18-1.50mm Standard with Gasket, (3) M20-1.50 Standard with Gasket, (5) 1/2"-20 Double Oversized with Gasket, (5) 1/2"-20 Double Sized Piggback with Gasket, (5) 1/2"-20 Pilot Point, (5) 1/2"-20 Single Oversized Piggback with Gasket, (5) 1/2"-20 Single Oversized with Gasket, (5) 1/2"-20 Triple Oversized with Gasket, (5) M12-1.25 Standard, (5) M12-1.75mm Pilot Point with Gasket, (5) M15-1.50 Standard with Gasket
Plug Type
Assortment
Material
Metal
Gasket Included
Yes

Description

Oil Drain Plug Assortment, Plug Type Assortment, Material Metal, Thread Size 1/2 In.-20; M12-1.25; M12-1.75; M15-1.50; M18-1.50; M20-1.50; M14-1.50; M14-1.25, Gasket Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.