Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Drain Plug Gasket Assortment, 7" W

  • Mfr # DPG120

  • Zoro # G9082103


product price: $30.59
/ea

Key Features

Construction
Copper, Metal, Crush, Nylon, Fiber, Rubber, Metal
Length
1 5/8 in
Width
7 in
Height (In.)
10 3/4 in
Color
Assortment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG120
Zoro #
G9082103
UPC #
812337016339
Country of Origin
China

Dimensions

Length
1 5/8 in
Width
7 in
Height (In.)
10 3/4 in

Details

Item
Oil Drain Gasket Assortment
Construction
Copper, Metal, Crush, Nylon, Fiber, Rubber, Metal
Color
Assortment
Features
Label Case for Quick Identification and Organization, Covers Most Domestic/Import Cars and Light Duty Trucks
Includes
(5) 1/2 in (M12) Copper Gasket, (5) 1/2 in (M12) Large Nylon Gasket, (5) 1/2 in (M12) Nylon Gasket, (5) 1/2 in Copper Crush Gasket, (5) 1/2 in Fiber Gasket, (5) 1/2 in Rubber/Metal Gasket, (5) 11/16 in Nylon Gasket, (5) 14.5mm Aluminum Gasket, (5) 3/4 in Copper Gasket, (5) 3/4 in Nylon Gasket, (5) 5/18 in (M16) Copper Gasket, (5) 5/8 in Nylon Gasket, (5) 7/8 in Nylon Gasket, (5) 9/16 in Copper Gasket, (5) 9/16 in Fiber Gasket, (5) 9/16 in Nylon Gasket, (5) 9/16 in Rubber/Metal Gasket, (5) M12 Fiber Gasket, (5) M12 Nylon Gasket, (5) M12 Rubber Gasket, (5) M14 Nylon Gasket, (5) M14 Rubber Gasket, (5) M18 Fiber Gasket, (5) M20 Fiber Gasket
Material
Copper, Fiber, Metal, Nylon, Rubber

Description

Oil Drain Gasket Assortment, Material Copper, Fiber, Metal, Nylon, Rubber, Color Assortment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.