Zoro Homepage

Power Steering Hose, 3/8" Thread, 2.5 ft L

  • Mfr # PS130

  • Zoro # G6390776


product price: $27.39
/ea

Key Features

For Use With
5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings
Type
Automotive
Material
Silicone
Application
Clutch, Power Steering Lines
Includes
3/8" Compression Union Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS130
Zoro #
G6390776
UPC #
812337015578
Country of Origin
United States

Dimensions

Hose Length
30 in
Tube Connection Size
5/16 in, 3/8 in

Details

Item
Power Steering Hose
For Use With
5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings
Type
Automotive
Material
Silicone
Application
Clutch, Power Steering Lines
Includes
3/8" Compression Union Ferrule
Compatible Product Type
Power Steering Lines
Product Type
Power Steering Hose
Compatible with Manufacturer Model Number
PS1000
Compatible Manufacturer Part Number
PS1000
Compatible Manufacturer Model Number
PS1000
Compatible with Manufacturer Model No.
PS1000
Compatible with Mfr. Model No.
PS1000
For Use with Mfr Model Number
PS1000
For Use With Mfr. Model Number
PS1000
Compatible Pump Manufacturer Part Number
PS1000
Compatible Mfr. Model Number
PS1000

Description

Power Steering Hose, Material Silicone, For Use With 5/16 in and 3/8 in Power Steering Lines, 52HJ19, Adapters, Nuts and Fittings, Type Automotive, Application Clutch, Power Steering Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.