Power Steering Hose Kit, Includes 5 Hoses
Mfr # PS1000
Zoro # G6390828
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Silicone
For Use With
5/16 in and 3/8 in Power Steering Lines, Adapters, Nuts and Fittings
Type
Automotive
Includes
3/8 in x 12 in Power Steering Hose, 3/8 in x 18 in Power Steering Hose, 3/8 in x 24 in Power Steering Hose, 3/8 in x 30 in Power Steering Hose, 3/8 in x 6 in Power Steering Hose
Application
Clutch, Power Steering Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1000
Zoro #
G6390828
UPC #
812337015523
Country of Origin
United States
Dimensions
Tube Connection Size
3/8 in
Details
Material
Brass, Silicone
For Use With
5/16 in and 3/8 in Power Steering Lines, Adapters, Nuts and Fittings
Type
Automotive
Item
Power Steering Hose Kit
Includes
3/8 in x 12 in Power Steering Hose, 3/8 in x 18 in Power Steering Hose, 3/8 in x 24 in Power Steering Hose, 3/8 in x 30 in Power Steering Hose, 3/8 in x 6 in Power Steering Hose
Application
Clutch, Power Steering Lines
Product Type
Power Steering Hose Repair Kit
Compatible Product Type
Power Steering Lines
Description
Power Steering Hose Kit, Material Brass, Silicone, For Use With 5/16 in and 3/8 in Power Steering Lines, Adapters, Nuts and Fittings, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.