Power Steering Hose Kit, M10 Thread Size
Mfr # PS1000M
Zoro # G9687789
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Tube Size
3/8 in
Finish
Unfinished
Includes
10 mm x 12 in Power Steering Hose, 10 mm x 18 in Power Steering Hose, 10 mm x 24 in Power Steering Hose, 10 mm x 30 in Power Steering Hose, 10 mm x 6 in Power Steering Hose
Material
Rubber
Application
Clutch, Power Steering Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1000M
Zoro #
G9687789
UPC #
812337018579
Country of Origin
United States
Dimensions
Tube Size
3/8 in
Thread Size
M10
Tube Connection Size
10 mm
Details
Finish
Unfinished
Includes
10 mm x 12 in Power Steering Hose, 10 mm x 18 in Power Steering Hose, 10 mm x 24 in Power Steering Hose, 10 mm x 30 in Power Steering Hose, 10 mm x 6 in Power Steering Hose
Material
Rubber
Application
Clutch, Power Steering Lines
Product Type
Power Steering Hose Repair Kit
Compatible Product Type
Power Steering Lines
Description
Power Steering Hose Kit, Material Rubber, For Use With Power Steering, Unfinished Finish, Thread Size M10, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.