Zoro Homepage

Power Steering Hose, M10-12 Thread Size

  • Mfr # PS112M

  • Zoro # G9689195


product price: $28.49
/ea

Key Features

Tube Size
3/8 in
Finish
Unfinished
Material
Rubber
Compatible Product Type
Power Steering Lines
Hose Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS112M
Zoro #
G9689195
UPC #
812337018593
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Hose Length
12 in
Tube Connection Size
8 mm, 10 mm
Thread Size
M10

Details

Finish
Unfinished
Material
Rubber
Compatible Product Type
Power Steering Lines
Product Type
Power Steering Hose
Application
Clutch, Power Steering Lines

Description

Power Steering Hose, Material Rubber, For Use With Power Steering, Unfinished Finish, Thread Size M10, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.