Power Steering Hose, M10-24 Thread Size
Mfr # PS124M
Zoro # G9692275
product price: $32.49
/eaKey Features
Tube Size
3/8 in
Material
Rubber
Finish
Unfinished
Product Type
Power Steering Hose
Compatible Product Type
Power Steering Lines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS124M
Zoro #
G9692275
UPC #
812337018616
Country of Origin
United States
Dimensions
Tube Size
3/8 in
Hose Length
24 in
Thread Size
M10
Tube Connection Size
8 mm, 10 mm
Details
Material
Rubber
Finish
Unfinished
Product Type
Power Steering Hose
Compatible Product Type
Power Steering Lines
Application
Clutch, Power Steering Lines
Description
Power Steering Hose, Material Rubber, For Use With Power Steering, Unfinished Finish, Thread Size M10, Tube Size 3/8 in, Type Automotive, Application Clutch, Power Steering Lines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.