Push On Fitting, For 3/8" Fuel Lines, PK2
Mfr # K067
Zoro # G6391397
product price: $15.79
/pk 2, $7.90/eaKey Features
Includes
Clamps
For Use With
3/8 in Nylon Fuel Lines, 52HH53, 52HJ05
Number of Pieces
2
Application
Automotive
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K067
Zoro #
G6391397
UPC #
890453002559
Country of Origin
Canada
Details
Item
Line Adaptor
Includes
Clamps
For Use With
3/8 in Nylon Fuel Lines, 52HH53, 52HJ05
Number of Pieces
2
Application
Automotive
Color
Brass
Type
Fuel Line
Tool Type
Fuel Line Adapter
Description
Line Adaptor, Tool Type Fuel Line Adapter, Application Automotive, For Use With 3/8 in Nylon Fuel Lines, 52HH53, 52HJ05, Color Brass, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.