Push On Fitting, Fuel Line Type, PK2
Mfr # K425
Zoro # G6390907
product price: $12.79
/pk 2, $6.40/eaKey Features
Includes
Clamps
For Use With
1/2 in Nylon Connectors, 52HJ06
Number of Pieces
2
Application
Automotive
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K425
Zoro #
G6390907
UPC #
812337015301
Country of Origin
Canada
Details
Item
Push On Fitting
Includes
Clamps
For Use With
1/2 in Nylon Connectors, 52HJ06
Number of Pieces
2
Application
Automotive
Color
Brass
Type
Fuel Line
Tool Type
Push On Fitting
Description
Push On Fitting, Tool Type Push On Fitting, Application Automotive, For Use With 1/2 in Nylon Connectors, 52HJ06, Color Brass, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.