Quick Connector, For 90 deg. Lines, PK2
Mfr # KP120
Zoro # G6391126
product price: $21.15
/pk 2, $10.58/eaKey Features
Includes
Clamps
For Use With
5/16 in to 3/8 in 90 Degrees Fuel Lines, 52HH53, 52HJ05
Application
Automotive
Number of Pieces
2
Type
Fuel Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP120
Zoro #
G6391126
UPC #
890453002818
Country of Origin
United States
Details
Item
Quick Connector
Includes
Clamps
For Use With
5/16 in to 3/8 in 90 Degrees Fuel Lines, 52HH53, 52HJ05
Application
Automotive
Number of Pieces
2
Type
Fuel Line
Color
Black
Tool Type
Quick Connector
Description
Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 5/16 in to 3/8 in 90 Degrees Fuel Lines, 52HH53, 52HJ05, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.