Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connector, For Straight Lines, PK2

  • Mfr # K410

  • Zoro # G6390931


product price: $18.19
/pk 2, $9.10/ea

Key Features

Includes
Clamps
For Use With
1/2 in Straight Fuel Lines, 52HJ06
Application
Automotive
Number of Pieces
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K410
Zoro #
G6390931
UPC #
812337015271
Country of Origin
United States

Details

Item
Quick Connector
Includes
Clamps
For Use With
1/2 in Straight Fuel Lines, 52HJ06
Application
Automotive
Number of Pieces
2
Color
Black
Type
Fuel Line
Tool Type
Quick Connector

Description

Quick Connector, Tool Type Quick Connector, Application Automotive, For Use With 1/2 in Straight Fuel Lines, 52HJ06, Color Black, Includes Clamps, Number of Pieces 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.