Zoro Homepage

S-Tool, w/Adapters, For Air Intake

  • Mfr # S-Tool

  • Zoro # G6390216


product price: $69.79
/ea

Key Features

Includes
Adapters
For Use With
Works with either FIC203 or FIC201 Fuel Injection Cleaning Canisters
Color
Gold
Type
Fuel Line
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-Tool
Zoro #
G6390216
UPC #
812337010610
Country of Origin
United States

Dimensions

Height
8 in
Width
5 in
Length
1 in

Details

Item
S-Tool
Includes
Adapters
For Use With
Works with either FIC203 or FIC201 Fuel Injection Cleaning Canisters
Color
Gold
Type
Fuel Line
Number of Pieces
2
Material
Steel
Application
Automotive
Number of Jaws
0
Tool Type
Intake Cleaning Adapter Kit
For Vehicle Tool Category
Vehicle Lubricants

Description

S-Tool, Tool Type Intake Cleaning Adapter Kit, Length 1 in, Width 5 in, Height 8 in, Material Steel, For Vehicle Tool Category Vehicle Lubricants, Color Gold, Includes Adapters, Number of Pieces 2, Application Automotive, For Use With Works with either FIC203 or FIC201 Fuel Injection Cleaning Canisters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.