Schrader Valve, For 3/8" Fuel Lines
Mfr # SV38
Zoro # G6390846
product price: $32.19
/eaKey Features
Includes
Installation Fittings
For Use With
3/8 in Fuel Lines, Nylon, Steel and Rubber Lines
Color
Gold
Type
Fuel Line
Application
Automotive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV38
Zoro #
G6390846
UPC #
812337013420
Country of Origin
United States
Details
Item
In-Line Schrader Valve
Includes
Installation Fittings
For Use With
3/8 in Fuel Lines, Nylon, Steel and Rubber Lines
Color
Gold
Type
Fuel Line
Application
Automotive
Number of Pieces
1
Tool Type
lnline Schrader Valve
Description
In-Line Schrader Valve, Tool Type lnline Schrader Valve, Application Automotive, For Use With 3/8 in Fuel Lines, Nylon, Steel and Rubber Lines, Color Gold, Includes Installation Fittings, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.