Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schrader Valve, For 5/16" Fuel Lines

  • Mfr # SV516

  • Zoro # G6390837


product price: $28.19
/ea

Key Features

Includes
Installation Fittings
For Use With
5/16 in Fuel Lines, Nylon, Steel and Rubber Lines
Application
Automotive
Type
Fuel Line
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV516
Zoro #
G6390837
UPC #
812337013437
Country of Origin
United States

Details

Item
In-Line Schrader Valve
Includes
Installation Fittings
For Use With
5/16 in Fuel Lines, Nylon, Steel and Rubber Lines
Application
Automotive
Type
Fuel Line
Number of Pieces
1
Color
Gold
Tool Type
lnline Schrader Valve

Description

In-Line Schrader Valve, Tool Type lnline Schrader Valve, Application Automotive, For Use With 5/16 in Fuel Lines, Nylon, Steel and Rubber Lines, Color Gold, Includes Installation Fittings, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.