Zoro Homepage

Seal Clamp, 15/16" Inside dia., PK10

  • Mfr # K6812

  • Zoro # G6390365


product price: $13.89
/pk 10, $1.39/ea

Key Features

For Use With
52HG23, 52HJ59, Hydraulic Brakes, Steel Brake Lines
Application
Automotive
Color
Silver
Number of Pieces
10
Type
Fuel Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K6812
Zoro #
G6390365
UPC #
812337011815
Country of Origin
China

Dimensions

Size
15/16" dia.

Details

Item
Seal Clamp
For Use With
52HG23, 52HJ59, Hydraulic Brakes, Steel Brake Lines
Application
Automotive
Color
Silver
Number of Pieces
10
Type
Fuel Line
Material
Aluminum
Capacity
15/16"
Tool Type
Seal Clamp
Characteristics
360 Degrees

Description

Seal Clamp, Tool Type Seal Clamp, Application Automotive, For Use With 52HG23, 52HJ59, Hydraulic Brakes, Steel Brake Lines, Color Silver, Number of Pieces 10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.