Seal Clamp, For 1/4" Fuel Lines, PK10
Mfr # K2978
Zoro # G6390417
product price: $15.99
/pk 10, $1.60/eaKey Features
For Use With
1/4 in Fuel Lines, 52HJ59
Application
Automotive
Number of Pieces
10
Type
Fuel Line
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2978
Zoro #
G6390417
UPC #
812337010559
Country of Origin
China
Details
Item
Seal Clamp
For Use With
1/4 in Fuel Lines, 52HJ59
Application
Automotive
Number of Pieces
10
Type
Fuel Line
Color
Silver
Tool Type
Seal Clamp
Description
Seal Clamp, Tool Type Seal Clamp, Application Automotive, For Use With 1/4 in Fuel Lines, 52HJ59, Color Silver, Number of Pieces 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.