Zoro Homepage

Seal Clamp Pliers, 1/4" to 1" Capacity

  • Mfr # CP90

  • Zoro # G6390329


product price: $39.79
/ea

Key Features

For Use With
Fuel, A/C, Transmission Lines, Axle Boots, Heavy Duty Applications
Number of Jaws
0
Characteristics
Ratcheting Action Handle
Color
Black/Blue
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP90
Zoro #
G6390329
UPC #
812337014700
Country of Origin
China

Dimensions

For Maximum Outside Diameter
5 in
For Minimum Outside Diameter
1/4 in

Details

Item
Seal Clamp Pliers
For Use With
Fuel, A/C, Transmission Lines, Axle Boots, Heavy Duty Applications
Number of Jaws
0
Characteristics
Ratcheting Action Handle
Color
Black/Blue
Number of Pieces
1
Material
Steel
Application
Automotive
Capacity
1/4 to 1 in
Type
Manual
Plier Material
Steel
Handle Color
Multicolored
Handle Opening Type
Manual
Features
Heavy Duty Construction for Long Lasting Performance, More Effective Than Conventional Clamp Pliers
Plier Type
Seal Clamp Pliers

Description

Seal Clamp Pliers, Plier Type Seal Clamp Pliers, Features Heavy Duty Construction for Long Lasting Performance, More Effective Than Conventional Clamp Pliers, For Maximum Outside Diameter 5 in, For Minimum Outside Diameter 1/4 in, Handle Color Multicolored, Handle Opening Type Manual, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.