Seal Clamp Pliers, 1/4" to 3/8" Capacity
Mfr # CP01
Zoro # G6390347
product price: $12.56
/eaKey Features
For Use With
Fuel Lines Hoses, 52HH53, 52HJ05
Characteristics
Compact Design
Capacity
1/4 to 3/8 in
Material
Steel
Number of Pieces
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP01
Zoro #
G6390347
UPC #
890453002863
Country of Origin
China
Details
Item
Seal Clamp Pliers
For Use With
Fuel Lines Hoses, 52HH53, 52HJ05
Characteristics
Compact Design
Capacity
1/4 to 3/8 in
Material
Steel
Number of Pieces
1
Number of Jaws
0
Color
Black/Gray
Type
Manual
Application
Automotive
Plier Material
Steel
Handle Color
Multicolored
Plier Type
Seal Clamp Pliers
Handle Opening Type
Manual
Description
Seal Clamp Pliers, Plier Type Seal Clamp Pliers, Handle Color Multicolored, Handle Opening Type Manual, Plier Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.