Zoro Homepage

Seal Clamp Pliers, 360 deg. Adjustment

  • Mfr # CP360

  • Zoro # G6390338


product price: $34.29
/ea

Key Features

For Use With
52HG23, 52HH42, 52HJ06, 52HJ26, A/C, Fuel, Transmission Hoses
Characteristics
360 Degrees Adjustment, Cushion Grip Handle
Number of Pieces
1
Application
Automotive
Capacity
1/4 to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP360
Zoro #
G6390338
UPC #
812337011303
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Outside Diameter
1 in
For Minimum Outside Diameter
1/4 in

Details

Item
Seal Clamp Pliers
For Use With
52HG23, 52HH42, 52HJ06, 52HJ26, A/C, Fuel, Transmission Hoses
Characteristics
360 Degrees Adjustment, Cushion Grip Handle
Number of Pieces
1
Application
Automotive
Capacity
1/4 to 1 in
Material
Steel
Number of Jaws
0
Type
Manual
Color
Black/Orange
Plier Type
Seal Clamp Pliers
Handle Color
Multicolored
Plier Material
Steel
Features
Uniform Seals Which Prevent Damage to Hose
Handle Opening Type
Manual
Grip Style
Standard Cushion

Description

Seal Clamp Pliers, Plier Type Seal Clamp Pliers, Grip Style Standard Cushion, Features Uniform Seals Which Prevent Damage to Hose, For Maximum Outside Diameter 1 in, For Minimum Outside Diameter 1/4 in, Handle Color Multicolored, Handle Opening Type Manual, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.