Zoro Homepage

Triple Oil Drain Plug, 1/4" dia., 3" W, PK5

  • Mfr # DP115

  • Zoro # G9213834


product price: $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38

Key Features

Height (In.)
5 in
Dia.
1/4 in
Width
3 in
Length
1 in
Features
1/2"-20 Thread Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP115
Zoro #
G9213834
UPC #
812337016360
Country of Origin
China

Dimensions

Height (In.)
5 in
Dia.
1/4 in
Width
3 in
Length
1 in
Thread Size
1/2"-20
Head Width
3 in
Gasket Outside Diameter
1/4 in
Overall Length
1 in
Head Height
5 in

Details

Features
1/2"-20 Thread Size
Includes
Inset Gasket
Construction
Metal
Plug Type
Triple Oversized
Gasket Included
Yes
Material
Metal
Item
Oil Drain Plug

Description

Oil Drain Plug, Plug Type Triple Oversized, Material Metal, Thread Size 1/2 In.-20, Gasket Included Yes, Includes Inset Gasket, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.