Tube Insert, Compression Type, Brass, PK2
Mfr # ABP300
Zoro # G3369027
product price: $12.19
/pk 2, $6.10/eaKey Features
Standards
DOT Compliant, SAE Compliant
Material
Brass
Type
Compression
Features
Pre-Applied Thread Sealant
Product Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABP300
Zoro #
G3369027
UPC #
812337016094
Country of Origin
Singapore
Dimensions
Pipe Connection Size
3/8 in
Tube Connection Size
3/8 in
Details
Item
Tube Insert
Standards
DOT Compliant, SAE Compliant
Material
Brass
Type
Compression
Features
Pre-Applied Thread Sealant
Product Type
Plug
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
Description
Tube Insert, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.