Tube Nut, Male, 1/2 in x 20.5, 5/16 in

  • Mfr # PS2120

  • Zoro # G514590339


product price:  $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Application
85% Coverage for Foreign and Domestic Vehicles.
Includes
2 ea. 5/16" Male Tube Nut 1/2" x 20
For Use With
Power Steering Hoses, Clutch, and Industrial Applications
Features
Universal Fit. Working Pressure 1500 PSI, Burst Pressure 6000 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2120
Zoro #
G514590339
UPC #
812337016230
Country of Origin
United States

Details

Item
Tube Nut,Male,1/2 in x 20.5,5/16 in
Application
85% Coverage for Foreign and Domestic Vehicles.
Includes
2 ea. 5/16" Male Tube Nut 1/2" x 20
For Use With
Power Steering Hoses, Clutch, and Industrial Applications
Features
Universal Fit. Working Pressure 1500 PSI, Burst Pressure 6000 PSI

Description

Tube Nut,Male,1/2 in x 20.5,5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.