Zoro Homepage

Tube Nut, Male, M14 x 1.5, 5/16 in

  • Mfr # PS2105

  • Zoro # G214590370


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Application
85% Coverage for Foreign and Domestic Vehicles.
Includes
2 ea. 5/16" Male Tube Nut M14 x 1.5
For Use With
Power Steering Hoses, Clutch, and Industrial Applications
Features
Universal Fit. Working Pressure 1500 PSI, Burst Pressure 6000 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2105
Zoro #
G214590370
UPC #
812337016179
Country of Origin
United States

Details

Item
Tube Nut,Male,M14 x 1.5,5/16 in
Application
85% Coverage for Foreign and Domestic Vehicles.
Includes
2 ea. 5/16" Male Tube Nut M14 x 1.5
For Use With
Power Steering Hoses, Clutch, and Industrial Applications
Features
Universal Fit. Working Pressure 1500 PSI, Burst Pressure 6000 PSI

Description

Tube Nut,Male,M14 x 1.5,5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.