Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Nut, Male, M18 x 1.5, 3/8 in

  • Mfr # PS2115

  • Zoro # G614590413


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Application
85% Coverage for Foreign and Domestic Vehicles.
Includes
2 ea. 3/8" Male Tube Nut M18 x 1.5
Features
Universal Fit. Working Pressure 1500 PSI, Burst Pressure 6000 PSI
For Use With
Power Steering Hoses, Clutch, and Industrial Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS2115
Zoro #
G614590413
UPC #
812337016193
Country of Origin
United States

Details

Item
Tube Nut,Male,M18 x 1.5,3/8 in
Application
85% Coverage for Foreign and Domestic Vehicles.
Includes
2 ea. 3/8" Male Tube Nut M18 x 1.5
Features
Universal Fit. Working Pressure 1500 PSI, Burst Pressure 6000 PSI
For Use With
Power Steering Hoses, Clutch, and Industrial Applications

Description

Tube Nut,Male,M18 x 1.5,3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.