Zoro Homepage

Tubing Cutter, 1/2" Capacity, Red

  • Mfr # TC-1

  • Zoro # G6390198


product price: $10.39
/ea

Key Features

For Use With
52HH53, 52HJ05, 52HJ06, Fuel and Transmission Tubes and Hoses
Application
Automotive
Characteristics
Compact Design
Color
Red
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-1
Zoro #
G6390198
UPC #
890453002887
Country of Origin
Taiwan, Province of China

Dimensions

Height
5 in
Length
1 in
Width
3 in

Details

Item
Tubing Cutter
For Use With
52HH53, 52HJ05, 52HJ06, Fuel and Transmission Tubes and Hoses
Application
Automotive
Characteristics
Compact Design
Color
Red
Number of Pieces
1
Number of Jaws
0
Type
Manual
Capacity
1/2 in
Material
ABS
Tool Type
Tubing and Hose Cutters
For Vehicle Tool Category
Brakes, Tires and Wheels, Tools and Fluids

Description

Tubing Cutter, Tool Type Tubing and Hose Cutters, Length 1 in, Width 3 in, Height 5 in, Capacity 1/2 in, Material ABS, For Vehicle Tool Category Brakes, Tires and Wheels, Tools and Fluids, Color Red, Number of Pieces 1, Application Automotive, For Use With 52HH53, 52HJ05, 52HJ06, Fuel and Transmission Tubes and Hoses, Compact Design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.