Zoro Homepage

Tubing Cutter, 7-1/4" L x 3-3/4" W

  • Mfr # TC40

  • Zoro # G3366662


product price: $36.29
/ea

Key Features

Material
Plastic, Steel
Type
Automotive
Application
Automotive
Size
1/8 in x 1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC40
Zoro #
G3366662
UPC #
812337015653
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/8 in x 1/2 in
Spout Flex Size
1 in
Width
3 3/4 in
Length
7 1/4 in
Height
7 15/64 in

Details

Material
Plastic, Steel
Type
Automotive
Application
Automotive
Number of Pieces
1
For Use With
Vehicles
Capacity
1/8 in to 1/2 in
Item
Tubing Cutter
Characteristics
Spring Loaded
Color
Orange
Number of Jaws
0
For Vehicle Tool Category
Brakes, Tires and Wheels, Tools and Fluids
Tool Type
Tubing Cutter

Description

Tubing Cutter, Tool Type Tubing Cutter, Length 7 1/4 in, Width 3 3/4 in, Height 7 15/64 in, Spout Flex Size 1 in, Capacity 1/8 in to 1/2 in, Material Plastic, Steel, For Vehicle Tool Category Brakes, Tires and Wheels, Tools and Fluids, Color Orange, Number of Pieces 1, Application Automotive, For Use With Vehicles, Spring Loaded, Size 1/8 in x 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.