Zoro Homepage

Tubing Cutter Blade, 5" L x 3" W

  • Mfr # TC40B

  • Zoro # G3366680


product price: $7.39
/ea

Key Features

Material
Steel
Type
Automotive
Application
Automotive
Size
1/8 in x 1/2 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC40B
Zoro #
G3366680
UPC #
812337015677
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/8 in x 1/2 in
Spout Flex Size
1 in
Length
5 in
Width
3 in
Height
5 in

Details

Material
Steel
Type
Automotive
Application
Automotive
Number of Pieces
1
For Use With
426C78, TC40
Includes
Replacement Blade
Item
Tubing Cutter Blade
Characteristics
Sharp Edge
Color
Black
Capacity
1/8 in to 1/2 in
Number of Jaws
0
Tool Type
Tubing Cutter
For Vehicle Tool Category
Brakes, Tires and Wheels, Tools and Fluids

Description

Tubing Cutter Blade, Tool Type Tubing Cutter, Length 5 in, Width 3 in, Height 5 in, Spout Flex Size 1 in, Capacity 1/8 in to 1/2 in, Material Steel, For Vehicle Tool Category Brakes, Tires and Wheels, Tools and Fluids, Color Black, Includes Replacement Blade, Number of Pieces 1, Application Automotive, For Use With 426C78, TC40, Sharp Edge, Size 1/8 in x 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.