Zoro Homepage

Tubing Cutter, Silver/Blk, Steel Material

  • Mfr # TC35

  • Zoro # G6390189


product price: $33.89
/ea

Key Features

Includes
(2) Sided Blade
For Use With
52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Number of Jaws
0
Type
Manual
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC35
Zoro #
G6390189
UPC #
812337010030
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 in
Width
3 in
Height
12 1/2 in

Details

Item
Tubing Cutter
Includes
(2) Sided Blade
For Use With
52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Number of Jaws
0
Type
Manual
Application
Automotive
Characteristics
Cushion Grip Handle, Replacement Blade TC35B
Capacity
1 1/4 in
Material
Steel
Number of Pieces
1
Color
Black, Silver
For Vehicle Tool Category
Brakes, Tires and Wheels, Tools and Fluids
Tool Type
Tubing and Hose Cutters

Description

Tubing Cutter, Tool Type Tubing and Hose Cutters, Length 1 in, Width 3 in, Height 12 1/2 in, Capacity 1 1/4 in, Material Steel, For Vehicle Tool Category Brakes, Tires and Wheels, Tools and Fluids, Color Black, Silver, Includes (2) Sided Blade, Number of Pieces 1, Application Automotive, For Use With 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses, Cushion Grip Handle, Replacement Blade TC35B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.