Zoro Homepage

Tubing Straightener and Bending Pliers

  • Mfr # TS14316

  • Zoro # G6390137


product price: $58.29
/ea

Key Features

Material
Steel
Type
Brake Tool
Application
Tube Bending and Straightening
Number of Pieces
1
For Use With
3/16 in and 1/4 in Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS14316
Zoro #
G6390137
UPC #
812337013581
Country of Origin
Taiwan, Province of China

Details

Material
Steel
Type
Brake Tool
Application
Tube Bending and Straightening
Number of Pieces
1
For Use With
3/16 in and 1/4 in Tubing
Sockets Included
No
Item
Tubing Straightener and Bending Pliers
Number of Sockets Included
0
Tool Type
Tubing Bender

Description

Tubing Straightener and Bending Pliers, Tool Type Tubing Bender, Application Tube Bending and Straightening, Number of Pieces 1, Material Steel, For Use With 3/16 in and 1/4 in Tubing, Number of Sockets Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.