Zoro Homepage

Union, Compression Type, Brass, PK2

  • Mfr # ABT300

  • Zoro # G3366872


product price: $27.29
/pk 2, $13.65/ea

Key Features

Standards
DOT Compliant, SAE Compliant
Material
Brass
Type
Compression
Features
Pre-Applied Thread Sealant
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT300
Zoro #
G3366872
UPC #
812337016025
Country of Origin
Singapore

Dimensions

Pipe Connection Size
3/8 in
Tube Connection Size
3/8 in

Details

Item
Union
Standards
DOT Compliant, SAE Compliant
Material
Brass
Type
Compression
Features
Pre-Applied Thread Sealant
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
Product Type
Union Tee

Description

Union, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.