Union, Compression Type, Brass, PK2
Mfr # ABU200
Zoro # G3366839
product price: $12.49
/pk 2, $6.25/eaKey Features
Material
Brass
Standards
DOT Compliant, SAE Compliant
Type
Compression
Features
Pre-Applied Thread Sealant
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABU200
Zoro #
G3366839
UPC #
812337015868
Country of Origin
Singapore
Dimensions
Tube Connection Size
1/4 in
Pipe Connection Size
1/4 in
Details
Item
Union
Material
Brass
Standards
DOT Compliant, SAE Compliant
Type
Compression
Features
Pre-Applied Thread Sealant
Resistance Properties
Chemical-Resistant, UV-Resistant, Vibration-Resistant
Product Type
Straight Union
Description
Union, Compression, Material Brass, Standards DOT Compliant, SAE Compliant, Features Pre-Applied Thread Sealant, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.