Zoro Homepage

12 m x 17 m Tarp, Silver

  • Mfr # LR12X17

  • Zoro # G009815503


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
12 m
Tarp Finished Width
17 m
Meters
12 x 17 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR12X17
Zoro #
G009815503
UPC #
660731230642
Country of Origin
China

Dimensions

Finished Size
12 m x 17 m
Tarp Finished Length
12 m
Tarp Finished Width
17 m

Details

Color
Silver
Item
Tarp
Meters
12 x 17 m

Description

Great durability and resistance.- Silver color that reflects the sun and black background that prevents heating.- Reinforced corners.- Density 180 g/mSQRD. 14 x 14 strings per inch woven. 0.25Mm thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.