Zoro Homepage

1/2in Drive Metric Deep Impact Socket 6 Point, 10 Mm

  • Mfr # S7810HLM

  • Zoro # G615502880


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Opening Size
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S7810HLM
Zoro #
G615502880
UPC #
660731064353
Country of Origin
Mexico

Dimensions

Opening Size
10 mm

Details

Item
Deep Impact Socket

Description

- Ideal for tightening or loosening nuts or bolts where greater torque is needed, compared with hand sockets and accessories- Made of Cr-Mo Steel Chromium Molybdenum -Phosphatized finish that provides great resistance against corrosion and prevents release

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.