Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in Drive Metric Socket 12 Point, 8 Piece

  • Mfr # S01M

  • Zoro # G315502845


product price: $20.15
/ea

Key Features

SAE or Metric
Metric
Number of Points
12
Includes
8 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01M
Zoro #
G315502845
UPC #
-
Country of Origin
Mexico

Details

Item
Socket
SAE or Metric
Metric
Number of Points
12
Includes
8 pieces

Description

- Sockets: from 10mm to 19mm.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.