Zoro Homepage

1/4in Drive Metric Socket 6 Point, 10 Piece

  • Mfr # S05M

  • Zoro # G015502770


product price: $14.99
/ea

Key Features

SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S05M
Zoro #
G015502770
UPC #
660731022209
Country of Origin
Mexico

Details

Item
Socket
SAE or Metric
Metric
Number of Points
6
Includes
10 pieces

Description

- Content: 1 Socket 1/4in, 6 points 6mm. 1 Socket 1/4in, 6 points 9mm. 1 Socket 1/4in, 6 points 11mm. 1 Socket 1/4in, 6 points 12mm. 1 Socket 1/4in, 6 points 13mm. 1 Socket 1/4in, 6 points 7mm. 1 Socket 1/4in, 6 points 8mm. 1 Socket 1/4in, 6 points 10mm. 1 Socket 1/4in, 6 points 4mm. 1 Socket 1/4in, 6 points 5mm.- Finish: Chromium. - SAE or Metric: SAE.- Ideal for tightening and loosening 1/2in head screws.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.