Zoro Homepage

1/4in Hexagonal Power Drive Phillips Bit, No 1 X 2in 5 Piece

  • Mfr # PPH12

  • Zoro # G015563818


product price: $3.65
/ea
Sold in multiples of 4 for $14.60

Key Features

Length
2 in
Tip type
PH 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPH12
Zoro #
G015563818
UPC #
660731104417
Country of Origin
China

Dimensions

Length
2 in

Details

Tip type
PH 1

Description

- Made of S2 satin finish steel - To use the 1in drill bit with a power tool it is necessary to have a hexagonal adapter- Phillips drill bit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.