Zoro Homepage

2 Sections Plastic Rolling Organizer 11in X 18in X 25in

  • Mfr # 125104

  • Zoro # G315563822


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Width
18-1/8"
Overall Depth
11 in
Depth
11"
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125104
Zoro #
G315563822
UPC #
660731251043
Country of Origin
China

Dimensions

Width
18-1/8"
Overall Depth
11 in
Depth
11"

Details

Number of Compartments
2

Description

- Handle and organizer on upper box, includes a rotary organizer.- Built with high-resistance plastic.- 2 different levels for better tool organization.- Practical wheels for easy transportation.- Designed for any type of tool. Bottom box with organizer and built-in wheels.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.