Zoro Homepage

2 Sections Plastic Rolling Organizer 14in X 24in X 16in

  • Mfr # 125103

  • Zoro # G315563846


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Overall Depth
14-3/4 in
Depth
14-3/4"
Number of Compartments
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125103
Zoro #
G315563846
UPC #
660731251036
Country of Origin
China

Dimensions

Width
24"
Overall Depth
14-3/4 in
Depth
14-3/4"

Details

Number of Compartments
2

Description

- Organizer at the cover for small parts and accessories. Extensible and ergonomic handle. Pins for maximum safety padlock. - Practical wheels for easy transportation.- Contains 2 internal trays for organizing nails, tips, screws and other small parts. Upper organizing tray and intermediate tray. Top cover with integrated organizer. - Bottom box with high-capacity storage and built-in wheels.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.